Boston Gear
RFWA721-400-B5-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101877745
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not run Worm Gear units over 200 °F.
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Keyway Size | 3/16 x 3/32 |
| Motor Application | General Purpose |
| Motor HP | 0.17 hp |
| Rated Efficiency | 42% |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Bore Code | B5 |
| Input Configuration | C-Face Coupled |
| Base Mounting Attachment | No Base |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Bolt Center | 5 in x 2 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque | 1025 lb-in |
| Output Shaft | Solid |
| Worm Position | Universal¦Parallel |
| Fan Cooled | No |
| Media Mapping Style | RFWA |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Lubrication | None |
| Torque Out @ 1750 rpm | 1025 in lb |
| Center Distance Code | 721 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Standard | AGMA Service Class I |
| Input Motor HP | 0.17 |
| Torque Out @ 1150 rpm | N/A |
| Shaft Assembly Code | G |
| Ratio | 400:1 |
| Housing Material | Cast Iron |
| Style | Parallel Shaft |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Output Speed | 4.4 rpm |
| Output Bore Shaft Dia. | 1 in |
| Center Distance | 2.06 in |
| Box Length | 5 13/64 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Media Mapping Output | G |
| Base to Centerline of Input Shaft | 3 3/8 in |
| Box Height | 6 25/64 in |
| Box Width | 9 55/64 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Reduction Type | Double |
| Family Name | RFWA |
| Material | Cast Iron, Standard Paint |
| Frame | 56C |
| Base to Centerline of Output Shaft | 4 3/32 in |
| Frame Size | 56C |
| Motor Frame Size | B556C |
| Weight | 47.1 LB |
| EAN or UPC | 781711530351 |
