Boston Gear
RFWA721-900-B5-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870231
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Input Configuration | C-Face Coupled |
| Lubrication | None |
| Motor Frame Size | B556C |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Input Power Rating | 0.11 hp, 0.082 kW |
| Box Height | 6 25/64 in |
| Output Shaft | Solid |
| Shaft Assembly Code | G |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Fan Cooled | No |
| Torque Out @ 1150 rpm | N/A |
| Ratio | 900:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Media Mapping Output | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Output Torque | 1050 lb-in |
| Box Length | 5 13/64 in |
| Bolt Center | 5 in x 2 7/8 in |
| Base Mounting Attachment | No Base |
| Washdown Duty | No |
| Center Distance | 2.06 in |
| Media Mapping Style | RFWA |
| Box Width | 9 55/64 in |
| Family Name | RFWA |
| Output (Shaft or Bore) Size | 1 in |
| Standard | AGMA Service Class I |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Motor HP | 0.17 hp |
| Style | Parallel Shaft |
| Base to Centerline of Output Shaft | 4 3/32 in |
| Center Distance Code | 721 |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Base to Centerline of Input Shaft | 3 3/8 in |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Reduction Type | Double |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 29% |
| Output Bore Shaft Dia. | 1 in |
| Output Speed | 1.9 rpm |
| Housing Material | Cast Iron |
| Input Motor HP | 0.17 |
| Material | Cast Iron, Standard Paint |
| Bore Code | B5 |
| Torque Out @ 1750 rpm | 1050 in lb |
| Worm Position | Universal¦Parallel |
| Motor Application | General Purpose |
| Weight | 47.1 LB |
| EAN or UPC | 781711530375 |
