Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Output RPM @ 1750 rpm Input
17.5 rpm
Worm Position
Universal¦Parallel
Frame Size
56C
Center Distance Code
726
Box Height
8 in
Media Mapping Output
G
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Motor Frame Size
B556C
Washdown Duty
No
Bolt Centers w/ Vertical Base Kits (in)
10.13 x 5.75
Output Shaft
Solid
Output Torque
1785 lb-in
Style
Parallel Shaft
Input (Shaft or Bore) Size
5/8 in
Box Width
6 in
Base to Shaft Center Height w/High Vert. Base Kit
5.59 in
Center Distance
2.62 in
Thermal Input Horsepower @ 1750 RPM
N/A
Input Power Rating
0.75 hp, 0.559 kW
Box Length
11 21/32 in
Lubrication
None
Output (Shaft or Bore) Size
1 1/8 in
Torque Out @ 1150 rpm
N/A
Max. Thrust Load @ 1150 rpm
900 lb/in
Reduction Type
Double
Base to Centerline of Output Shaft
5 1/16 in
Keyway Size
3/16 x 3/32
Torque Out @ 1750 rpm
1785 in lb
Motor HP
3/4 hp
Material
Cast Iron, Standard Paint
Output Speed
17.5 rpm
Base to Shaft Center Height w/Low Vert. Base Kit
3.63 in
Base to Shaft Center Height w/Vert. "J" Base Kit
4.75 in
Media Mapping Style
RFWA
Frame
56C
Housing Material
Cast Iron
Fan Cooled
No
Max. Overhung Load @ 1750 rpm
1000 lb/in
Rated Efficiency
67%
HP @ RPM
0.75 hp @ 1800 rpm
Family Name
RFWA
Input Configuration
C-Face Coupled
Ratio
100:1
Bolt Centers w/ Std. Base Kit (in)
8 x 5 1/4
Motor Application
General Purpose
Input Motor HP
0.75
Output Configuration
Left Output
Bore Code
B5
Bolt Centers w/ Vertical "J" Base Kit (in)
10.38 x 3.13
Standard
AGMA Service Class I
Base to Shaft Center Height w/Std. Base Kit
5.81 in
Output Bore Shaft Dia.
1.125 in
Base to Centerline of Input Shaft
3 25/32 in
Shaft Assembly Code
G
Bolt Center
6 3/8 in x 3 3/8 in
Weight
63.1 LB
EAN or UPC
781711530405
We're here for you
with Service Centers across the country - We have your back