Boston Gear
RFWA726-1200-B5-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871675
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Input Power Rating | 0.19 hp, 0.142 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | RFWA |
| Ratio | 1200:1 |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Media Mapping Output | G |
| Box Width | 6 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Motor Frame Size | B556C |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Box Length | 11 21/32 in |
| Torque Out @ 1150 rpm | N/A |
| Standard | AGMA Service Class I |
| Style | Parallel Shaft |
| Center Distance | 2.62 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Keyway Size | 3/16 x 3/32 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output Configuration | Left Output |
| Box Height | 8 in |
| Frame Size | 56C |
| Output Shaft | Solid |
| Washdown Duty | No |
| Output Torque | 1950 lb-in |
| Center Distance Code | 726 |
| Bore Code | B5 |
| Housing Material | Cast Iron |
| Output Speed | 1.5 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Rated Efficiency | 24% |
| Input Configuration | C-Face Coupled |
| Lubrication | None |
| Media Mapping Style | RFWA |
| Shaft Assembly Code | G |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Frame | 56C |
| Torque Out @ 1750 rpm | 1950 in lb |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Worm Position | Universal¦Parallel |
| Motor HP | 0.17 hp |
| Fan Cooled | No |
| Input Motor HP | 0.17 |
| Reduction Type | Double |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Weight | 63.1 LB |
| EAN or UPC | 781711530474 |
