Skip to content Skip to navigation menu
Boston GearRFWA726-1800-B5-H

RFWA726-1800-B5-H

700 Series 1800:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #101410453
  • Double Reduction
  • 1800:1 Ratio
  • H Assembly
Boston GearRFWA726-1800-B5-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed 1 rpm
Standard AGMA Service Class I
Media Mapping Style RFWA
Center Distance 2.62 in
Output Bore Shaft Dia. 1.125 in
Output Shaft Solid
Material Cast Iron, Standard Paint
Rated Efficiency 17%
Fan Cooled No
Input Power Rating 0.16 hp, 0.119 kW
Center Distance Code 726
Reduction Type Double
Input Motor HP 0.17
Base Mounting Attachment No Base
Style Parallel Shaft
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Output Torque 1775 lb-in
Motor Frame Size B556C
Media Mapping Output H
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Ratio 1800:1
Weight 63.1 LB
EAN or UPC 884107275734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison