Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Style
Parallel Shaft
Reduction Type
Double
Ratio
3000:1
Media Mapping Style
RFWA
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Base Mounting Attachment
No Base
Output Torque
1868 lb-in
Input Power Rating
0.05 hp, 0.037 kW
Fan Cooled
No
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
34%
Motor Frame Size
B556C
Center Distance
2.62 in
Standard
AGMA Service Class I
Center Distance Code
726
Output Speed
0.58 rpm
Weight
63.1 LB
EAN or UPC
884107578859
We're here for you
with Service Centers across the country - We have your back