Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
RFWA
Fan Cooled
No
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Ratio
300:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Power Rating
0.37 hp, 0.276 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
5.8 rpm
Reduction Type
Double
Output Bore Shaft Dia.
1.125 in
Output Torque
1950 lb-in
Media Mapping Base
B
Center Distance
2.62 in
Input Motor HP
0.33
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Rated Efficiency
49%
Center Distance Code
726
Media Mapping Output
G
Motor Frame Size
B556C
Output Shaft
Solid
Standard
AGMA Service Class I
Weight
66.1 LB
EAN or UPC
884107194509
We're here for you
with Service Centers across the country - We have your back