Boston Gear
RFWA730-100-B5-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103062050
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Output Torque | 3250 lb-in |
| Style | Parallel Shaft |
| Input Motor HP | 1 |
| Motor Frame Size | B556C |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Ratio | 100:1 |
| Standard | AGMA Service Class I |
| Output Speed | 17.5 rpm |
| Output Shaft | Solid |
| Media Mapping Style | RFWA |
| Media Mapping Output | G |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Reduction Type | Double |
| Fan Cooled | No |
| Center Distance | 3 in |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 730 |
| Rated Efficiency | 73% |
| Input Power Rating | 1.24 hp, 0.925 kW |
| Output Bore Shaft Dia. | 1.25 in |
| Base Mounting Attachment | No Base |
| Family Name | RFWA |
| Weight | 83.1 LB |
| EAN or UPC | 781711619759 |
