Boston Gear
RFWA730-400-B5-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103059588
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Fan Cooled | No |
| Style | Parallel Shaft |
| Media Mapping Style | RFWA |
| Reduction Type | Double |
| Standard | AGMA Service Class I |
| Ratio | 400:1 |
| Output Shaft | Solid |
| Family Name | RFWA |
| Input Motor HP | 0.33 |
| Rated Efficiency | 63% |
| Center Distance Code | 730 |
| Output Speed | 4.4 rpm |
| Output Torque Rating Range [Min] | 3500 lb-in, 400 Nm |
| Output Bore Shaft Dia. | 1.25 in |
| Output Torque Rating Range [Max] | 3999 lb-in, 499 Nm |
| Material | Cast Iron, Standard Paint |
| Media Mapping Output | G |
| Input Power Rating | 0.4 hp, 0.298 kW |
| Output Torque | 3602 lb-in |
| Center Distance | 3 in |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Weight | 83.1 LB |
| EAN or UPC | 781711619810 |
