Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Center Distance
3 3/4 in
Family Name
RFWA
Lubrication
None
Output RPM @ 1750 rpm Input
5.8 rpm
Input (Shaft or Bore) Size
7/8 in
Washdown Duty
No
Fan Cooled
No
Frame
140TC, 180C
Thermal Input Horsepower @ 1750 RPM
N/A
Shaft Assembly Code
G
Output Configuration
Left Output
Motor Application
General Purpose
Torque Out @ 1750 rpm
5800 in lb
Ratio
300:1
Output (Shaft or Bore) Size
1 5/8 in
Bolt Center
8 1/2 in x 4 3/4 in
Housing Material
Cast Iron
Box Length
8 1/2 in
Input Configuration
C-Face Coupled
Box Height
10 7/16 in
Max. Thrust Load @ 1150 rpm
1300 lb/in
Base to Centerline of Input Shaft
4 7/8 in
Reduction Type
Double Reduction
Torque Out @ 1150 rpm
N/A
Base to Centerline of Output Shaft
6 9/16 in
Box Width
14 35/64 in
HP @ RPM
1 hp @ 1800 rpm
Max. Overhung Load @ 1750 rpm
2000 lb/in
Frame Size
140TC, 180C
Worm Position
Universal¦Parallel
Bore Code
B7
Weight
115.1 LB
EAN or UPC
781711495797
We're here for you
with Service Centers across the country - We have your back