Boston Gear
RFWC713-1200-B4-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101877748
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Box Length | 4 in |
| Center Distance Code | 713 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Worm Position | Universal¦Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Style | Right Angle |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Reduction Type | Double |
| Media Mapping Output | G |
| Washdown Duty | No |
| Output Torque | 330 lb-in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Shaft Assembly Code | G |
| Center Distance | 1.33 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input (Shaft or Bore) Size | 1/2 in |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 12% |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Media Mapping Style | RFWC |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Box Height | 4 21/32 in |
| Housing Material | Cast Iron |
| Frame Size | 42CZ |
| Output (Shaft or Bore) Size | 5/8 in |
| Frame | 42CZ |
| Bolt Center | 3 1/4" x 2" |
| Fan Cooled | No |
| Motor HP | 0.17 hp |
| Input Power Rating | 0.068 hp, 0.051 kW |
| Torque Out @ 1150 rpm | N/A |
| Output Bore Shaft Dia. | 0.625 in |
| Keyway Size | 1/8 x 1/16 |
| Box Width | 7 1/2 in |
| Motor Frame Size | B442CZ |
| Input Motor HP | 0.17 |
| Lubrication | None |
| Output Speed | 1.5 rpm |
| Input Configuration | C-Face Coupled |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Shaft | Solid |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Family Name | RFWC |
| Torque Out @ 1750 rpm | 330 in lb |
| Bore Code | B4 |
| Ratio | 1200:1 |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Centerline of Input Shaft | N/A |
| Standard | AGMA Service Class I |
| Weight | 23.1 LB |
| EAN or UPC | 781711530924 |
