Boston Gear
RFWC713-200-B5-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872002
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Bolt Center | 3 1/4" x 2" |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Standard | AGMA Service Class I |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Style | Right Angle |
| Keyway Size | 3/16 x 3/32 |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor HP | 0.17 hp |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Media Mapping Style | RFWC |
| Output Configuration | Left Output |
| Center Distance Code | 713 |
| Housing Material | Cast Iron |
| Output Speed | 8.8 rpm |
| Center Distance | 1.33 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 4 21/32 in |
| Output Torque | 320 lb-in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Frame | 56C |
| Washdown Duty | No |
| Input Configuration | C-Face Coupled |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Bore Shaft Dia. | 0.625 in |
| Frame Size | 56C |
| Base Mounting Attachment | No Base |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Material | Cast Iron, Standard Paint |
| Motor Frame Size | B556C |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Bore Code | B5 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Input Motor HP | 0.17 |
| Base to Centerline of Input Shaft | N/A |
| Torque Out @ 1150 rpm | N/A |
| Ratio | 200:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Shaft | Solid |
| Box Length | 4 in |
| Worm Position | Universal¦Right Angle |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Media Mapping Output | G |
| Rated Efficiency | 38% |
| Input Power Rating | 0.12 hp, 0.089 kW |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Family Name | RFWC |
| Lubrication | None |
| Box Width | 7 1/2 in |
| Torque Out @ 1750 rpm | 320 in lb |
| Reduction Type | Double |
| Shaft Assembly Code | G |
| Weight | 23.1 LB |
| EAN or UPC | 781711549605 |
