Boston Gear
RFWC713-400-B5-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871707
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor Frame Size | B556C |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Washdown Duty | No |
| Input Power Rating | 0.089 hp, 0.066 kW |
| Output Shaft | Solid |
| Reduction Type | Double |
| Lubrication | None |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Keyway Size | 3/16 x 3/32 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Family Name | RFWC |
| Style | Right Angle |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Standard | AGMA Service Class I |
| Media Mapping Style | RFWC |
| Output Bore Shaft Dia. | 0.625 in |
| Worm Position | Universal¦Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Speed | 4.4 rpm |
| Shaft Assembly Code | G |
| Box Length | 4 in |
| Center Distance Code | 713 |
| Input (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Motor HP | 0.17 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bore Code | B5 |
| Output Configuration | Left Output |
| Center Distance | 1.33 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Box Height | 4 21/32 in |
| Rated Efficiency | 26% |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Output Torque | 330 lb-in |
| Frame | 56C |
| Input Configuration | C-Face Coupled |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Center | 3 1/4" x 2" |
| Output (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Frame Size | 56C |
| Torque Out @ 1750 rpm | 330 in lb |
| Torque Out @ 1150 rpm | N/A |
| Media Mapping Output | G |
| Input Motor HP | 0.17 |
| Base to Centerline of Input Shaft | N/A |
| Box Width | 7 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Ratio | 400:1 |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Weight | 23.1 LB |
| EAN or UPC | 781711549629 |
