Boston Gear
RFWC718-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871943
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Frame Size | 56C |
| Reduction Type | Double |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Torque Out @ 1150 rpm | N/A |
| Box Length | 5 1/16 in |
| Center Distance Code | 718 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Speed | 11.7 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Keyway Size | 3/16 x 3/32 |
| Ratio | 150:1 |
| Box Width | 8 7/8 in |
| Fan Cooled | No |
| Base Mounting Attachment | No Base |
| Input Power Rating | 0.23 hp, 0.172 kW |
| Base to Centerline of Input Shaft | N/A |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Housing Material | Cast Iron |
| Frame | 56C |
| Output (Shaft or Bore) Size | 7/8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Media Mapping Output | G |
| Worm Position | Universal¦Right Angle |
| Motor HP | 0.25 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Shaft Assembly Code | G |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Motor Frame Size | B556C |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Family Name | RFWC |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Torque Out @ 1750 rpm | 580 in lb |
| Bore Code | B5 |
| Box Height | 5 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 0.25 |
| Output Configuration | Left Output |
| Media Mapping Style | RFWC |
| Center Distance | 1.75 in |
| Style | Right Angle |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Output Bore Shaft Dia. | 0.875 in |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Standard | AGMA Service Class I |
| Output Torque | 580 lb-in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Lubrication | None |
| Input Configuration | C-Face Coupled |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 48% |
| Output Shaft | Solid |
| Weight | 34.1 LB |
| EAN or UPC | 781711549759 |
