Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
5.8 rpm
Center Distance Code
718
Media Mapping Output
H
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Motor Frame Size
B556C
Ratio
300:1
Output Torque
690 lb-in
Output Shaft
Solid
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Style
Right Angle
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Fan Cooled
No
Input Motor HP
0.17
Input Power Rating
0.16 hp, 0.119 kW
Rated Efficiency
39%
Reduction Type
Double
Media Mapping Style
RFWC
Output Bore Shaft Dia.
0.875 in
Weight
34.1 LB
EAN or UPC
884107422916
We're here for you
with Service Centers across the country - We have your back