Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
100:1
Output Torque
910 lb-in
Standard
AGMA Service Class I
Style
Right Angle
Output Shaft
Solid
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
17.5 rpm
Motor Frame Size
B556C
Input Power Rating
0.41 hp, 0.306 kW
Media Mapping Base
B
Center Distance
2.06 in
Input Motor HP
0.50
Fan Cooled
No
Center Distance Code
721
Rated Efficiency
61%
Base Mounting Attachment
Horizontal Base Bottom Mount
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Media Mapping Style
RFWC
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Reduction Type
Double
Weight
48.1 LB
EAN or UPC
884107226569
We're here for you
with Service Centers across the country - We have your back