Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Output Shaft
Solid
Media Mapping Output
J
Center Distance Code
726
Input Motor HP
0.75
Output Torque
1785 lb-in
Style
Right Angle
Ratio
100:1
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
67%
Fan Cooled
No
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Double
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Motor Frame Size
B556C
Input Power Rating
0.75 hp, 0.559 kW
Material
Cast Iron, Standard Paint
Media Mapping Style
RFWC
Output Speed
17.5 rpm
Weight
63.1 LB
EAN or UPC
884107266398
We're here for you
with Service Centers across the country - We have your back