Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1840 lb-in
Center Distance
2.62 in
Output Shaft
Solid
Style
Right Angle
Rated Efficiency
61%
Media Mapping Style
RFWC
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Input Power Rating
0.56 hp, 0.418 kW
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.75
Output Speed
11.7 rpm
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Media Mapping Output
J
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Double
Ratio
150:1
Weight
63.1 LB
EAN or UPC
884107145747
We're here for you
with Service Centers across the country - We have your back