Boston Gear
RFWC726-1800-B5-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872111
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output Shaft | Solid |
| Box Length | 11 21/32 in |
| Fan Cooled | No |
| Style | Right Angle |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Frame | 56C |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Coupled |
| Lubrication | None |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Keyway Size | 3/16 x 3/32 |
| Family Name | RFWC |
| Base to Centerline of Input Shaft | N/A |
| Base Mounting Attachment | No Base |
| Ratio | 1800:1 |
| Input Motor HP | 0.17 |
| Box Height | 8 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Frame Size | 56C |
| Media Mapping Output | G |
| Torque Out @ 1750 rpm | 1775 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Bore Code | B5 |
| Center Distance Code | 726 |
| Box Width | 6 in |
| Output Torque | 1775 lb-in |
| Output Configuration | Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Worm Position | Universal¦Right Angle |
| Torque Out @ 1150 rpm | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Motor HP | 0.17 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Shaft Assembly Code | G |
| Output Speed | 1 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Center Distance | 2.62 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Standard | AGMA Service Class I |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Motor Frame Size | B556C |
| Washdown Duty | No |
| Media Mapping Style | RFWC |
| Reduction Type | Double |
| Output Bore Shaft Dia. | 1.125 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Input (Shaft or Bore) Size | 5/8 in |
| Rated Efficiency | 17% |
| Weight | 63.1 LB |
| EAN or UPC | 781711531181 |
