Skip to content Skip to navigation menu
Boston GearRFWC726-3000-B5-J

RFWC726-3000-B5-J

700 Series 3000:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #114053998
  • Double Reduction
  • 3000:1 Ratio
  • J Assembly
Boston GearRFWC726-3000-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 3000:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type Double
Input Power Rating 0.05 hp, 0.037 kW
Output Speed 0.58 rpm
Standard AGMA Service Class I
Material Cast Iron, Standard Paint
Output Torque 1868 lb-in
Base Mounting Attachment No Base
Input Motor HP 0.17
Motor Frame Size B556C
Rated Efficiency 34%
Center Distance Code 726
Fan Cooled No
Output Bore Shaft Dia. 1.125 in
Style Right Angle
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Media Mapping Output J
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Output Shaft Solid
Ratio 3000:1
Center Distance 2.62 in
Media Mapping Style RFWC
Weight 63.1 LB
EAN or UPC 884107186634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison