Boston Gear
RFWC726-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871680
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Box Length | 11 21/32 in |
| Motor HP | 1/4 hp |
| Box Height | 8 in |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Center Distance | 2.62 in |
| Standard | AGMA Service Class I |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Base to Centerline of Input Shaft | N/A |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Reduction Type | Double |
| Material | Cast Iron, Standard Paint |
| Output Speed | 2.9 rpm |
| Input Motor HP | 0.25 |
| Torque Out @ 1150 rpm | N/A |
| Family Name | RFWC |
| Lubrication | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Housing Material | Cast Iron |
| Output Torque | 2000 lb-in |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Input Power Rating | 0.25 hp, 0.186 kW |
| Rated Efficiency | 37% |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base Mounting Attachment | No Base |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Worm Position | Universal¦Right Angle |
| Motor Frame Size | B556C |
| Bore Code | B5 |
| Keyway Size | 3/16 x 3/32 |
| Style | Right Angle |
| Center Distance Code | 726 |
| Box Width | 6 in |
| Output Bore Shaft Dia. | 1.125 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 600:1 |
| Media Mapping Style | RFWC |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Media Mapping Output | G |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Frame Size | 56C |
| Input Configuration | C-Face Coupled |
| Output Configuration | Left Output |
| Frame | 56C |
| Torque Out @ 1750 rpm | 2000 in lb |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Weight | 63.1 LB |
| EAN or UPC | 781711531150 |
