Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Motor Frame Size
B556C
Worm Position
Universal¦Right Angle
Center Distance Code
726
Center Distance
2.62 in
Washdown Duty
No
Base to Shaft Center Height w/Std. Base Kit
5.81 in
Shaft Assembly Code
G
Reduction Type
Double
Material
Cast Iron, Standard Paint
Rated Efficiency
29%
Fan Cooled
No
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Family Name
RFWC
Base to Centerline of Output Shaft
2 15/16 in
Base Mounting Attachment
No Base
Output (Shaft or Bore) Size
1 1/8 in
Base to Centerline of Input Shaft
N/A
Media Mapping Output
G
Base to Shaft Center Height w/Low Vert. Base Kit
3.63 in
Output Bore Shaft Dia.
1.125 in
Lubrication
None
Frame Size
56C
Output RPM @ 1750 rpm Input
1.94 rpm
Box Height
8 in
Media Mapping Style
RFWC
Max. Overhung Load @ 1750 rpm
1000 lb/in
Frame
56C
Bolt Centers w/ Vertical "J" Base Kit (in)
10.38 x 3.13
Max. Thrust Load @ 1150 rpm
900 lb/in
Motor HP
0.17 hp
Output Configuration
Left Output
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Centers w/ Vertical Base Kits (in)
10.13 x 5.75
Output Torque
2000 lb-in
Input Configuration
C-Face Coupled
Bolt Center
6 3/8 in x 3 3/8 in
HP @ RPM
0.25 hp @ 1800 rpm
Torque Out @ 1150 rpm
N/A
Housing Material
Cast Iron
Input Power Rating
0.21 hp, 0.157 kW
Style
Right Angle
Base to Shaft Center Height w/Vert. "J" Base Kit
4.75 in
Torque Out @ 1750 rpm
2000 in lb
Standard
AGMA Service Class I
Bore Code
B5
Output Speed
1.9 rpm
Output Shaft
Solid
Box Width
6 in
Keyway Size
3/16 x 3/32
Bolt Centers w/ Std. Base Kit (in)
8 x 5 1/4
Motor Application
General Purpose
Ratio
900:1
Box Length
11 21/32 in
Base to Shaft Center Height w/High Vert. Base Kit
5.59 in
Input (Shaft or Bore) Size
5/8 in
Input Motor HP
0.17
Weight
63.1 LB
EAN or UPC
781711531167
We're here for you
with Service Centers across the country - We have your back