Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.17
Input Power Rating
0.16 hp, 0.119 kW
Standard
AGMA Service Class I
Output Torque
1775 lb-in
Center Distance
2.62 in
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Media Mapping Style
RFWC
Media Mapping Base
D
Reduction Type
Double
Fan Cooled
No
Output Speed
1 rpm
Ratio
1800:1
Center Distance Code
726
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Solid
Style
Right Angle
Base Mounting Attachment
Low Vertical Base Right Mount
Rated Efficiency
17%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
74.1 LB
EAN or UPC
884107063768
We're here for you
with Service Centers across the country - We have your back