Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Max. Thrust Load @ 1150 rpm
1300 lb/in
Reduction Type
Double Reduction
Center Distance
3.75 in
Bore Code
B7
Washdown Duty
No
Ratio
100:1
Family Name
RFWC
Input Configuration
C-Face Coupled
Output (Shaft or Bore) Size
1 5/8 in
Thermal Input Horsepower @ 1750 RPM
N/A
Bolt Center
8 1/2 in x 4 3/4 in
Worm Position
Universal¦Right Angle
Input (Shaft or Bore) Size
7/8 in
Frame
140TC, 180C
Output Configuration
Left Output
Housing Material
Cast Iron
Output RPM @ 1750 rpm Input
17.5 rpm
HP @ RPM
2 hp @ 1800 rpm
Lubrication
None
Torque Out @ 1750 rpm
4910 in lb
Box Width
14 35/64 in
Shaft Assembly Code
G
Max. Overhung Load @ 1750 rpm
2000 lb/in
Base to Centerline of Output Shaft
3 7/8 in
Box Height
10 7/16 in
Frame Size
140TC, 180C
Torque Out @ 1150 rpm
N/A
Box Length
8 1/2 in
Fan Cooled
No
Base to Centerline of Input Shaft
N/A
Motor Application
General Purpose
Weight
115.1 LB
EAN or UPC
781711495803
We're here for you
with Service Centers across the country - We have your back