Boston Gear
RFWC738-900E-B5-G
700 Series C-Face Coupled Double Reduction Right Angle Reducer
Item #101881924
- 3 3/4" Center Distance
- 900:1 Ratio
- 56C Frame
- C-Face Coupled Input
- Left Output
features
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Housing is straddle milled top and bottom for precise alignment
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- High strength steel output shaft ensures capacity for high torque
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Super finished oil seal diameters on both input and output shafts extend seal life
- Pipe plugs allow easy fill, level and drain in any mounting position
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Motor HP | 1/2 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Input Configuration | C-Face Coupled |
| Frame | 56C |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Box Width | 14 35/64 in |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | RFWC |
| Lubrication | None |
| Worm Position | Universal¦Right Angle |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 900:1 |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Keyway Size | 3/16 x 3/32 |
| Torque Out @ 1150 rpm | N/A |
| Output Configuration | Left Output |
| Reduction Type | Double Reduction |
| Base to Centerline of Input Shaft | N/A |
| Box Length | 8 1/2 in |
| Housing Material | Cast Iron |
| Shaft Assembly Code | G |
| Frame Size | 56C |
| Bore Code | B5 |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Center Distance | 3 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 5900 in lb |
| Box Height | 10 7/16 in |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Weight | 115.1 LB |
| EAN or UPC | 781711531341 |
