Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Ratio
150:1
Lubrication
None
Torque Out @ 1150 rpm
N/A
Center Distance
6 in
Base to Centerline of Input Shaft
N/A
Box Height
16 1/2 in
Input Configuration
C-Face Coupled
Frame
180TC, 210C
Base to Centerline of Output Shaft
6 1/2 in
Output (Shaft or Bore) Size
2 1/4 in
Keyway Size
1/4 x 1/8
Bolt Centers w/ Std. Base Kit (in)
16 1/2 x 9 1/2
Family Name
RFWC
Base to Shaft Center Height w/High Vert. Base Kit
9.63 in
Box Length
10 7/8 in
Box Width
19 1/8 in
Max. Thrust Load @ 1150 rpm
2100 lb/in
Base to Shaft Center Height w/Std. Base Kit
7 3/4 in
Frame Size
180TC, 210C
Max. Overhung Load @ 1750 rpm
2400 lb/in
Base to Shaft Center Height w/Low Vert. Base Kit
7.31 in
Output RPM @ 1750 rpm Input
11.67 rpm
Torque Out @ 1750 rpm
17000 in lb
Bolt Centers w/ Vertical Base Kits (in)
20.88 x 11.75
Washdown Duty
No
Shaft Assembly Code
G
Fan Cooled
No
Bolt Center
12 3/4" x 6 3/8"
Thermal Input Horsepower @ 1750 RPM
N/A
Worm Position
Universal¦Right Angle
Motor HP
5 hp
Housing Material
Cast Iron
Reduction Type
Double Reduction
Input (Shaft or Bore) Size
1 1/8 in
HP @ RPM
5 hp @ 1800 rpm
Output Configuration
Left Output
Bore Code
B9
Motor Application
General Purpose
Weight
341.1 LB
EAN or UPC
781711531471
We're here for you
with Service Centers across the country - We have your back