- 15 HP
- 1800 RPM
- 60 Hz
- 208/230/460 Volts
- Three Phase
| Enclosure | TEFC |
| HP | 15 |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Mounting | C-Face - Less Base |
| Frame Size | 250TC |
| C Dimension | 22 in |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Amps | 19.6 |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Frame | 254TC |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Voltage Rating | 460, 230, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Weight | 282.0 LB |
| EAN or UPC | 781711662748 |

