Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
17 rpm
Input Motor HP
0.5
Output Bore Shaft Dia.
0.75 in
Series
800BR
Input Power Rating
0.51 hp, 0.38 kW
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Rated Efficiency
61%
Reduction Type
Double
Mounting Position
M1
Ratio
100:1
Output Torque
1120 lb-in
Weight
24.1 LB
EAN or UPC
884107031736
We're here for you
with Service Centers across the country - We have your back