Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Speed
15 rpm
Output Shaft
Hollow O/P
Input Power Rating
0.44 hp, 0.328 kW
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Bore Shaft Dia.
0.75 in
Mounting Position
M1
Ratio
112:1
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Input Motor HP
0.33
Series
800BR
Output Torque
1360 lb-in
Standard
AGMA Service Class I
Rated Efficiency
77%
Weight
24.1 LB
EAN or UPC
884107031743
We're here for you
with Service Centers across the country - We have your back