Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Shaft
Hollow O/P
Output Torque
742 lb-in
Ratio
11:1
Reduction Type
Double
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Input Motor HP
2
Input Power Rating
2.14 hp, 1.596 kW
Rated Efficiency
88%
Output Bore Shaft Dia.
0.75 in
Output Speed
159 rpm
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Mounting Position
M1
Standard
AGMA Service Class I
Weight
24.1 LB
EAN or UPC
884107031750
We're here for you
with Service Centers across the country - We have your back