Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
787 lb-in
Input Power Rating
1.95 hp, 1.454 kW
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Input Motor HP
1.5
Series
800BR
Ratio
12:1
Rated Efficiency
93%
Output Shaft
Hollow O/P
Output Speed
145 rpm
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Output Bore Shaft Dia.
0.75 in
Mounting Position
M1
Weight
24.1 LB
EAN or UPC
884107031774
We're here for you
with Service Centers across the country - We have your back