Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Output Torque
1364 lb-in
Series
800BR
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Input Motor HP
0.33
Rated Efficiency
64%
Standard
AGMA Service Class I
Output Shaft
Hollow O/P
Output Speed
10 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Input Power Rating
0.37 hp, 0.276 kW
Ratio
160:1
Reduction Type
Double
Weight
24.1 LB
EAN or UPC
884107031804
We're here for you
with Service Centers across the country - We have your back