Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Input Motor HP
0.25
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Rated Efficiency
62%
Input Power Rating
0.28 hp, 0.209 kW
Series
800BR
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Ratio
212:1
Output Shaft
Hollow O/P
Output Speed
8.2 rpm
Output Torque
1333 lb-in
Reduction Type
Double
Standard
AGMA Service Class I
Weight
24.1 LB
EAN or UPC
884107031842
We're here for you
with Service Centers across the country - We have your back