Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Reduction Type
Double
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Speed
48 rpm
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Input Power Rating
0.99 hp, 0.738 kW
Ratio
36:1
Rated Efficiency
73%
Input Motor HP
1
Output Torque
936 lb-in
Mounting Position
M1
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Weight
24.1 LB
EAN or UPC
884107031903
We're here for you
with Service Centers across the country - We have your back