Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Reduction Type
Double
Output Torque
1040 lb-in
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Input Power Rating
0.67 hp, 0.5 kW
Input Motor HP
0.5
Ratio
63:1
Rated Efficiency
68%
Output Speed
27 rpm
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Shaft
Hollow O/P
Series
800BR
Mounting Position
M1
Weight
24.1 LB
EAN or UPC
884107031958
We're here for you
with Service Centers across the country - We have your back