Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
71:1
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque
1192 lb-in
Output Speed
24 rpm
Mounting Position
M1
Series
800BR
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.5
Rated Efficiency
79%
Input Power Rating
0.59 hp, 0.44 kW
Reduction Type
Double
Weight
24.1 LB
EAN or UPC
884107031965
We're here for you
with Service Centers across the country - We have your back