Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
19 rpm
Input Motor HP
0.5
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
0.75 in
Input Power Rating
0.57 hp, 0.425 kW
Output Torque
1187 lb-in
Standard
AGMA Service Class I
Series
800BR
Rated Efficiency
64%
Ratio
90:1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Mounting Position
M1
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Reduction Type
Double
Weight
24.1 LB
EAN or UPC
884107031996
We're here for you
with Service Centers across the country - We have your back