Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Rated Efficiency
77%
Output Bore Shaft Dia.
0.75 in
Input Power Rating
0.47 hp, 0.35 kW
Mounting Position
M1
Ratio
100:1
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Output Speed
17 rpm
Reduction Type
Triple
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Input Motor HP
0.33
Output Torque
1302 lb-in
Weight
32.1 LB
EAN or UPC
884107032009
We're here for you
with Service Centers across the country - We have your back