Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Reduction Type
Triple
Ratio
132:1
Standard
AGMA Service Class I
Output Speed
13 rpm
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Shaft
Hollow O/P
Rated Efficiency
61%
Input Power Rating
0.42 hp, 0.313 kW
Input Motor HP
0.33
Series
800BR
Output Torque
1270 lb-in
Weight
32.1 LB
EAN or UPC
884107032023
We're here for you
with Service Centers across the country - We have your back