Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
160:1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Input Power Rating
0.33 hp, 0.246 kW
Output Bore Shaft Dia.
0.75 in
Series
800BR
Reduction Type
Triple
Standard
AGMA Service Class I
Mounting Position
M1
Rated Efficiency
72%
Output Speed
10 rpm
Output Torque
1320 lb-in
Input Motor HP
0.33
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Shaft
Hollow O/P
Weight
32.1 LB
EAN or UPC
884107032047
We're here for you
with Service Centers across the country - We have your back