Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Series
800BR
Input Power Rating
0.27 hp, 0.201 kW
Output Speed
7.8 rpm
Output Torque
1311 lb-in
Rated Efficiency
60%
Output Bore Shaft Dia.
0.75 in
Ratio
225:1
Standard
AGMA Service Class I
Input Motor HP
0.25
Mounting Position
M1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Reduction Type
Triple
Output Shaft
Hollow O/P
Weight
32.1 LB
EAN or UPC
884107032078
We're here for you
with Service Centers across the country - We have your back