Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque
1297 lb-in
Output Speed
6.6 rpm
Series
800BR
Input Power Rating
0.2 hp, 0.149 kW
Output Bore Shaft Dia.
0.75 in
Mounting Position
M1
Output Shaft
Hollow O/P
Reduction Type
Triple
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Rated Efficiency
68%
Ratio
265:1
Input Motor HP
0.16
Standard
AGMA Service Class I
Weight
32.1 LB
EAN or UPC
884107032085
We're here for you
with Service Centers across the country - We have your back