Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Reduction Type
Triple
Output Bore Shaft Dia.
0.75 in
Output Shaft
Hollow O/P
Input Power Rating
0.11 hp, 0.082 kW
Input Motor HP
0.16
Ratio
450:1
Mounting Position
M1
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Rated Efficiency
72%
Output Torque
1279 lb-in
Output Speed
3.9 rpm
Standard
AGMA Service Class I
Series
800BR
Weight
32.1 LB
EAN or UPC
884107032139
We're here for you
with Service Centers across the country - We have your back