Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
55%
Ratio
800:1
Output Torque
1274 lb-in
Reduction Type
Triple
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Speed
2.2 rpm
Series
800BR
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Input Motor HP
0.08
Standard
AGMA Service Class I
Output Shaft
Hollow O/P
Mounting Position
M1
Input Power Rating
0.08 hp, 0.06 kW
Output Bore Shaft Dia.
0.75 in
Weight
32.1 LB
EAN or UPC
884107032160
We're here for you
with Service Centers across the country - We have your back