Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Standard
AGMA Service Class I
Reduction Type
Triple
Output Speed
1.9 rpm
Output Shaft
Hollow O/P
Ratio
900:1
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.08
Series
800BR
Rated Efficiency
55%
Input Power Rating
0.07 hp, 0.052 kW
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Mounting Position
M1
Output Torque
1247 lb-in
Weight
32.1 LB
EAN or UPC
884107032177
We're here for you
with Service Centers across the country - We have your back