Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Rated Efficiency
63%
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Input Motor HP
0.75
Ratio
100:1
Output Shaft
Hollow O/P
Output Speed
17 rpm
Series
800BR
Output Torque
1835 lb-in
Mounting Position
M1
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Input Power Rating
0.81 hp, 0.604 kW
Reduction Type
Double
Weight
32.1 LB
EAN or UPC
884107032184
We're here for you
with Service Centers across the country - We have your back