Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
159 rpm
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Rated Efficiency
84%
Mounting Position
M1
Input Power Rating
3.57 hp, 2.662 kW
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
1.25 in
Ratio
11:1
Series
800BR
Output Torque
1194 lb-in
Reduction Type
Double
Input Motor HP
3
Weight
32.1 LB
EAN or UPC
884107032207
We're here for you
with Service Centers across the country - We have your back