Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Speed
145 rpm
Ratio
12:1
Series
800BR
Input Power Rating
3.25 hp, 2.424 kW
Rated Efficiency
90%
Mounting Position
M1
Output Shaft
Hollow O/P
Input Motor HP
3
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque
1264 lb-in
Weight
32.1 LB
EAN or UPC
884107032221
We're here for you
with Service Centers across the country - We have your back