Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
160:1
Output Bore Shaft Dia.
1.25 in
Output Torque
2216 lb-in
Output Speed
10 rpm
Mounting Position
M1
Rated Efficiency
65%
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Standard
AGMA Service Class I
Input Motor HP
0.5
Series
800BR
Reduction Type
Double
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Input Power Rating
0.59 hp, 0.44 kW
Output Shaft
Hollow O/P
Weight
32.1 LB
EAN or UPC
884107032252
We're here for you
with Service Centers across the country - We have your back