Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
1218 lb-in
Output Bore Shaft Dia.
1.25 in
Output Speed
109 rpm
Ratio
16:1
Input Motor HP
2
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Standard
AGMA Service Class I
Reduction Type
Double
Rated Efficiency
78%
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Mounting Position
M1
Series
800BR
Input Power Rating
2.72 hp, 2.028 kW
Output Shaft
Hollow O/P
Weight
32.1 LB
EAN or UPC
884107032269
We're here for you
with Service Centers across the country - We have your back